Brushed Nickel Tube 25mm 3ft

Order Code: ZT4951331S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Securit Brushed Nickel Tube 25mm 3ft High quality steel tube Suitable for domestic & light commercial applications Electro-plated for a hardwearing long-lasting finish Suitable for indoor applications only 5 year Limited Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brushed Nickel Tube 25mm 3ft
  • Material
    Steel
  • Length
    3ft
  • Finish
    Brushed Nickel
  • Diameter
    25mm
  • Product Type
    Steel Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome