Chrome Oval Tube 30mm 4ft

Order Code: ZT4951529S

£8.49 Inc VAT (20%)
£8.995.5% off
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Securit Chrome Oval Tube 30mm 4ft High quality steel tube Suitable for domestic & light commercial applications Electro-plated for a hardwearing long-lasting finish Suitable for indoor applications only 5 year Limited Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Chrome Oval Tube 30mm 4ft
  • Product Type
    Oval Tube
  • Material
    Steel
  • Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome