2 Tread Step-A-Truck

2 Tread Step-A-Truck

Order Code: ZT1024531X

£132.99 Inc VAT (20%)
£139.995% off


Description

Multi-purpose units, simple and easy to convert from steps to sack trucks. Versatile - neat and compact with large toe plate and wide step treads and easy to use foam rubber handle. Comply to EN-131 Standard.
Load capacity: sack truck - 60kg, step unit - 150kg.
Dimensions:(W x D x H)
2 tread:
Folded: 460 x 70 x 990mm.
Sack truck: 480 x 490 x 990mm.
Step unit: 470 x 530 x 920mm.
Platform height: 490mm.
Toe plate size: 390 x 280mm.
Tread size: 375 x 210mm.
3 Tread:
Folded: 470 x 90 x 1265mm.
Sack truck: 490 x 450 x 1265mm.
Step unit: 470 x 735 x 1190mm.
Platform height:750mm.
Toe plate size:390 x 280mm.
Tread size: 375 x 210mm.

See full description
Specifications for 2 Tread Step-A-Truck
  • Standards Met
    EN-131
  • Product Type
    Step-A-Truck
  • Platform Height
    490mm
  • Tread Size
    375 x 210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome