6 Tread Probat Platform Step Ladder

6 Tread Probat Platform Step Ladder

Order Code: ZT1121357P

£469.99 Inc VAT (20%)


Description

The Probat Platform Step Ladder provides maximum stability and is designed for intensive use in the most demanding environments. It is over-tested to 360kg and with the front and rear stiles constructed using large 50mm aluminium scaffold tube. The mammoth 100mm deep treads are secured using ‘Duraclimb’ spun-rung technology to provide the strongest possible mechanical connection for intensive use.

Specifications for 6 Tread Probat Platform Step Ladder
  • Width
    750mm
  • Colour
    Silver
  • Material
    Aluminium
  • Length
    2410mm
  • Number of Treads
    6
  • Weight Capacity
    150kg
  • Standards Met
    EN131 Professional
  • Item Depth
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome