Aluminium Folding Steps, Double Sided Access, 2 X 4 Steps, Natural Aluminium

Order Code: ZT2703200S

£699.99 Inc VAT (20%)


Description

Aluminium folding steps, double sided access, 2 x 4 steps, natural aluminium. Supplied = assembled. Product type = industrial folding steps. Step depth = 80 mm. Access = double sided. Steps incl. platform = 2x4 pcs. Platform height = 990 mm. Platform width = 330 mm. Platform depth = 475 mm. Frame material = aluminium. Material of treads = aluminium. Frame colour = aluminium silver. Weight = 10.5 kg. Max. load = 150 kg. Working height = 2, 99 m. Conforms to = EN 14183. Large surface area made of aluminium chequer plate (330 x 475 mm) with integrated grip hole. Conical rail design for a safe footing. Spread securing mechanism with two high strength perlon belts. Easy to transport, space saving to store (only 208 mm deep) Practical aluminium folding steps with sturdy rectangular tubular rails in natural aluminium or powder coated in RAL 7016. 80 mm deep, ribbed steps. Can be supplemented with an optional hook-in platform (second set of folding steps required) Step spacing: 263 mm nivello ladder feet with patented 2-axis tilt technology Maximum load: 150 kg

See full description
Specifications for Aluminium Folding Steps, Double Sided Access, 2 X 4 Steps, Natural Aluminium
  • Product Type
    Industrial Folding Steps
  • Load Capacity
    150kg
  • Platform Height
    990mm
  • Step Depth
    80mm
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Conforms to
    EN 14183
  • Platform
    2x4
  • Tread Material
    Aluminium
  • Platform Depth
    475mm
  • Platform Width
    330mm
  • Working Height
    2, 99 M
  • Access
    Double Sided
  • Weight
    10.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome