0
1
2
3
4
5
6
7
8
9
10
11
12
13

Electricians Fibreglass Platform Step Ladder 6 Tread 2.04m EN131

Order Code: ZT4794630S

£179.99 Inc VAT (20%)


Description

Excel Fibreglass Platform Step Ladder is made of fiberglass and has 6 treads. It is 2.04m tall and is EN131-certified. It is designed for electricians, home and garden work with maximum load capacity of 150kg. It is lightweight, durable, and non-conductive which means that they can be safely used around electricity. Other features include slip-resistant steps for comfortable standing, Holster top to keep tools organised, Sturdy platform provides a secure and comfortable work area.

Features:
Maximum Load Capacity of 150kg
Sturdy platform for added strength
Built-in tool tray for ease of use while working at height
Non-conductive material for working near electrical sources
Extra wide tread with slip-resistant surface and additional crossframe brackets to increase rigidity & stability
Suitable for both indoor and outdoor use
Approved to the latest EN131 standard
For Professional Use

Product Specification:
Brand: Excel
Barcode: 5056533499953
Material: Fibreglass
Tread Count: 6
Maximum Load: 150kg
Open Height: 2.04m
Space between Treads: 250mm
Dimension (H x W x L) : 2045 x 515 x 1310mm
Insulation Tested: Non-Conductive of Electricity
Certifications: EN131 Professional and Non-Professional Use

See full description
Specifications for Electricians Fibreglass Platform Step Ladder 6 Tread 2.04m EN131
  • Open Height
    2.04m
  • Maximum Load Capacity
    150kg
  • Product Type
    Platform Step Ladder
  • Material
    Fibreglass
  • Standards Met
    EN131

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome