Wooden Step Ladder, Max. Load 150 kg, 4 Steps

Wooden Step Ladder, Max. Load 150 kg, 4 Steps

Order Code: ZT2687785SCopy

£269.99each Inc VAT (20%)
£1,349.95 minimum order value

Minimum order quantity: 5.

Description

Wooden step ladder, max. load 150 kg, 4 steps, 2+ items. Supplied = assembled. Step width = 110 mm. Feature = folding. Access = single sided. Steps incl. platform = 4 pcs. Platform height = 850 mm. Platform width = 565 mm. Platform depth = 215 mm. Frame material = pinewood. Material of treads = beechwood. Frame colour = wood. Overall height = 850 mm. Weight = 8.5 kg. Max. load = 150 kg. Working height = 2850 mm. Safety grip = with. Conforms to = EN 14183. Spread securing mechanism made of zinc plated steel. Generously dimensioned standing area (215 x 565 mm) Practical handle in the standing area for easy transport. The stepladder for assembly and maintenance work, accessible from one side. Ideal for plasterers, stuccoers, dry wall constructors and painters. Generously dimensioned standing area and wide steps for safe and comfortable work. A practical handle is cut into the standing area to make transport easy. Spread securing mechanism made of zinc plated steel. Rails made of close ringed yellow pine. Textured steps made of sturdy beech wood with a step width of 110 mm ensure a comfortable and safe footing. The step spacing totals 250 mm.

See full description
Specifications for Wooden Step Ladder, Max. Load 150 kg, 4 Steps
  • Load Capacity
    150kg
  • Platform Height
    850mm
  • Supplied
    Assembled
  • Frame Colour
    Wood
  • Frame Material
    Pinewood
  • Platform Width
    565mm
  • Tread Material
    Beechwood
  • Overall Height
    850mm
  • Step Width
    110mm
  • Access
    Single Sided
  • Weight
    8.5kg
  • Working Height
    2850mm
  • Conforms to
    EN 14183
  • Features
    Folding
  • Platform Depth
    215mm