Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage & Handling - Various
Go Secure Mailroom Sorting Unit 12 Compartment 2 x 6 Columns - VP86706
By GoSecure
Order Code:
ZT1552882S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-and-handling-various/go-secure-mailroom-sorting-unit-12-compartment-2-x-6-columns-vp86706/p/ZT1552882S
Add to quotation
View all Storage & Handling - Various
Description
Go Secure Mailroom Sorting Unit 12 Compartment 2 x 6 Columns VP86706
Specifications
Specifications for Go Secure Mailroom Sorting Unit 12 Compartment 2 x 6 Columns - VP86706
MFR Part No.
VP86706
Depth
1125mm
Height
1125mm
Width
410mm
Weight
15kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome