Dust Cover For Stacking Transport Box, LxW 635 X 455mm, Pack Of 10

Order Code: ZT2701210S

£439.99 Inc VAT (20%)


Description

Dust cover for stacking transport box, LxW 635 x 455 mm, pack of 10. Supplied = assembled. For width = 470 mm. For length = 650 mm. Width = 455 mm. Length = 635 mm. Material = polystyrene. Weight = 11.76 kg. Weight per item = 1.18 kg. Product type = accessories. Inside lid made of PE.

Specifications for Dust Cover For Stacking Transport Box, LxW 635 X 455mm, Pack Of 10
  • Material
    Polystyrene
  • Product Type
    Accessories
  • Pack Quantity
    10
  • Width
    455mm
  • Supplied
    Assembled
  • Length
    635mm
  • For Width
    470mm
  • Weight
    1.18kg
    11.76kg
  • For Length
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome