Earth Series Parts Bin 76mm (Pack of 50) - 7352

Earth Series Parts Bin 76mm (Pack of 50) - 7352

Order Code: ZT4175159SCopy

£79.99 Inc VAT (20%)


Description

Provide economical storage around your home or office for all types of components, using the Fellowes R-Kive Earth Series Parts Bin. Each parts bin features a large labelling area for easy identification of contents at a glance, leaving you free to organise and sort your filing system quickly and easily. These parts bins are environmentally friendly and are manufactured using 100% recycled materials.
Economical, double corrugated parts bin
Large labelling area
Flat packed for easy assembly
Dimensions: 76x102x280mm
Supplied in a pack of 50

See full description
Specifications for Earth Series Parts Bin 76mm (Pack of 50) - 7352
  • Product Type
    Parts Bin
  • Pack Quantity
    50
  • Material
    Board
  • Internal Width
    76mm
  • Internal Height
    102mm
  • Internal Depth
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome