Euro Stacking Container, Capacity 123 L, LxWxH 800 X 600 X 300mm, PE, Grey

Euro Stacking Container, Capacity 123 L, LxWxH 800 X 600 X 300mm, PE, Grey

Order Code: ZT2705725SCopy

£134.99each Inc VAT (20%)
£1,349.90 minimum order value
£139.993.5% off

Minimum order quantity: 10.

Description

Euro stacking container, capacity 123 l, LxWxH 800 x 600 x 300 mm, PE, grey, 10 +. Supplied = assembled. Capacity = 123 l. External length = 800 mm. External width = 600 mm. External height = 300 mm. Material = polyethylene. Colour = grey. Temperature resistance = -40 °C to +60 °C. Design of stacking containers = solid walls and base. Internal width = 550 mm. Internal length = 750 mm. Internal height = 290 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Model = standard. Max. load = 80 kg. Container shape = rectangular, straight. Weight = 4.7 kg. Stacking load = 600 kg. Made of polyethylene (PE) suitable for foodstuffs. Temperature resistant from -40 °C to +60 °C. For your storage, production and transport requirements. Resistant to oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors and automatic handling systems. Temperature resistance PP: -20 °C to +80 °C, PE: -40 °C to +60 °C. Standard model Smooth solid base and solid walls. Handle openings on the sides. Standard model: handle opening on the front. Professional model: integrated card holder and integrated mechanism for GALLIA/ODETTE labels, closed handle opening.

See full description
Specifications for Euro Stacking Container, Capacity 123 L, LxWxH 800 X 600 X 300mm, PE, Grey
  • Material
    Polyethylene
  • Colour
    Grey
  • Capacity
    123L
  • Load Capacity
    80kg
  • Material Properties
    Suitable for Use with Foodstuffs
  • Stacking Load
    600kg
  • Supplied
    Assembled
  • Internal Length
    750mm
  • Internal Height
    290mm
  • Internal Width
    550mm
  • External Length
    800mm
  • Temperature Resistance
    40°C To +60°C
  • External Width
    600mm
  • Features
    Stackable
  • External Height
    300mm
  • Container Shape
    Rectangular, Straight
  • Weight
    4.7kg
  • Stacking Design
    Solid Walls and Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome