Euro Stacking Container, Capacity 14.5 L, External LxWxH 400 X 300 X 175mm, Pack Of 4, Green

Euro Stacking Container, Capacity 14.5 L, External LxWxH 400 X 300 X 175mm, Pack Of 4, Green

Order Code: ZT2711859SCopy

£119.99 Inc VAT (20%)


Description

Euro stacking container, capacity 14.5 l, external LxWxH 400 x 300 x 175 mm, pack of 4, green. Supplied = assembled. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 175 mm. Colour = green. Capacity = 14.5 l. Internal length = 360 mm. Internal width = 260 mm. Internal height = 155 mm. Temperature resistance = -20 °C to +90 °C. Stacking load = 500 kg. Max. load = 40 kg. Access opening dimensions = 195x80 mm. Label space dimensions = 210x60 mm. Material properties = suitable for use with foodstuffs. Feature = stackable, suitable for roller conveyors. Easy to fill and fast access. Large access opening, can be closed with a transparent panel (accessory) Can be stacked safely, ideal for heavy loads. Temperature resistant from -20 °C to +90 °C. Resistant to oils, greases, most acids and alkalis. Containers with accessories can also be stacked. High stability and high load capacity through rounded cavity profiles in the corners. Suitable for roller conveyors. With large capacity. Label holders on all four sides. Solid walls and base. Cost effective packaging units. Other container colours (from 200 items, in one size and colour) and heat embossed containers available on request.

See full description
Specifications for Euro Stacking Container, Capacity 14.5 L, External LxWxH 400 X 300 X 175mm, Pack Of 4, Green
  • Material
    Polypropylene
  • Colour
    Green
  • Capacity
    14.5L
  • Pack Quantity
    4
  • Load Capacity
    40kg
  • Stacking Load
    500kg
  • Material Properties
    Suitable for Use with Foodstuffs
  • Supplied
    Assembled
  • Access Opening Dimensions
    195x80mm
  • External Width
    300mm
  • Internal Width
    260mm
  • External Length
    400mm
  • Label Space Dimensions
    210x60mm
  • Internal Height
    155mm
  • Internal Length
    360mm
  • External Height
    175mm
  • Temperature Resistance
    20°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome