Euro Stacking Container, Capacity 50 L, External LxWxH 600 X 400 X 270mm, Pack Of 2, Blue

Euro Stacking Container, Capacity 50 L, External LxWxH 600 X 400 X 270mm, Pack Of 2, Blue

Order Code: ZT2712064S

£119.99 Inc VAT (20%)


Description

Euro stacking container, capacity 50 l, external LxWxH 600 x 400 x 270 mm, pack of 2, blue. Supplied = assembled. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 270 mm. Colour = blue. Capacity = 50 l. Internal length = 560 mm. Internal width = 360 mm. Internal height = 250 mm. Temperature resistance = -20 °C to +90 °C. Stacking load = 600 kg. Max. load = 65 kg. Handle type = carrying handles. Access opening dimensions = 265x135 mm. Label space dimensions = 210x74 mm. Material properties = suitable for use with foodstuffs. Feature = stackable, suitable for roller conveyors. With ergonomic handles. Easy to fill and fast access. Large access opening, can be closed with a transparent panel (accessory) Can be stacked safely, ideal for heavy loads. Temperature resistant from -20 °C to +90 °C. Resistant to oils, greases, most acids and alkalis. Containers with accessories can also be stacked. High stability and high load capacity through rounded cavity profiles in the corners. Suitable for roller conveyors. With large capacity. Label holders on all four sides. Solid walls and base. Cost effective packaging units. Other container colours (from 200 items, in one size and colour) and heat embossed containers available on request.

See full description
Specifications for Euro Stacking Container, Capacity 50 L, External LxWxH 600 X 400 X 270mm, Pack Of 2, Blue
  • Material
    Polypropylene
  • Colour
    Blue
  • Pack Quantity
    2
  • Capacity
    50L
  • Load Capacity
    65kg
  • Material Properties
    Suitable for Use with Foodstuffs
  • Stacking Load
    600kg
  • Supplied
    Assembled
  • External Height
    270mm
  • Access Opening Dimensions
    265x135mm
  • Internal Length
    560mm
  • External Length
    600mm
  • Handle Type
    Carrying Handles
  • Internal Width
    360mm
  • External Width
    400mm
  • Label Space Dimensions
    210x74mm
  • Internal Height
    250mm
  • Temperature Resistance
    20°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome