Filling Hopper, LxWxH 1700 X 1980 X 2050mm, For Securing To The Ground, Reseda Green

Filling Hopper, LxWxH 1700 X 1980 X 2050mm, For Securing To The Ground, Reseda Green

Order Code: ZT2697002SCopy

£4,699.99 Inc VAT (20%)


Description

Filling hopper, LxWxH 1700 x 1980 x 2050 mm, for securing to the ground, reseda green. Supplied = assembled. Overall width = 1980 mm. Overall length = 1700 mm. Overall height = 2050 mm. Forklift pocket spacing = 930 mm. Weight = 342 kg. Material = sheet steel. Finish = painted. Colour = reseda green RAL 6011. Product type = hinged bottom skips. Prepared for floor anchoring. Clearance height 1190 mm. Free standing design. Suitable for mobile use. For safe filling of big bags and bulk material containers. With 4 retainer hooks under the forklift pockets. Secured against unintentional slippage. Stable base frame with forklift pockets for fork tips. Hopper made of sheet steel with all round reinforcement.

See full description
Specifications for Filling Hopper, LxWxH 1700 X 1980 X 2050mm, For Securing To The Ground, Reseda Green
  • Overall Height
    2050mm
  • Overall Width
    1980mm
  • Material
    Sheet Steel
  • Product Type
    Hinged Bottom Skips
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Overall Length
    1700mm
  • Weight
    342kg
  • Finish
    Painted
  • Forklift Pocket Spacing
    930mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome