0
1

Heavy Duty Bin/Rack Set


Select
£12.39 Inc VAT (20%)
Up to 7% off


See all variants from £12.39

Description

Each set comes with a louvre panel, a useful, wide plate which attaches to the wall with screws and can fit several containers of different sizes. Mounting of the boxes is based on an overlap system. It enables firm and stable fastening to the louvre panel, and quick removal when needed.

10 Piece Set
Contains 1 louvre panel,
3 black bins (small),
3 blue bins (medium) and
3 red bins (large).

20 Piece Set
Contains 2 louvre panels,
6 black bins (small),
6 blue bins (medium) and
6 red bins (large).

Images are for illustration purposes only

See full description

Feature Attributes

Colour:
Red,Grey,Black,Blue
Overall Width:
385 mm
Product Type:
Heavy Duty Bin-Rack Set
Overall Height:
345 mm
Product Reviews -
3 years ago by Marek
good product very low price

4 years ago
not very strong the backing panel is flimsy and would not hold my heavier items without bowing . although for smller lighter product its good.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome