Plastic Waste Container - DIN EN 840 - Capacity 660 L, WxHxD 1360 X 1235 X 765mm, Green

Plastic Waste Container - DIN EN 840 - Capacity 660 L, WxHxD 1360 X 1235 X 765mm, Green

Order Code: ZT2705713SCopy

£919.99each Inc VAT (20%)
£4,599.95 minimum order value

Minimum order quantity: 5.

Description

Plastic waste container, DIN EN 840, capacity 660 l, WxHxD 1360 x 1235 x 765 mm, green, from 5+ items. Supplied = assembled. Capacity = 660 l. Height = 1235 mm. Waste collector colour = green. Waste collector material = plastic. Place of use = indoor and outdoor use. Fittings = with lid. Feature = mobile. Width = 1360 mm. Depth = 765 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 200 mm. Conforms to = DIN EN 840. Weight = 44 kg. Material properties = UV stabilised. Wheel material = solid rubber. Product type = 4-wheel large waste bins with hinged lid. Sturdy and durable, temperature and chemical resistant, UV stabilised large waste container. Water drain in base. 4 solid rubber swivel castors, wheel 200 mm, individual wheel stops. The large waste containers were manufactured from high-molecular polyethylene using a compact injection moulding process. Straightforward use is guaranteed by the robust and functional construction using high quality materials and careful processing. This ensures years of use without any problems. The containers do not rot, are weather resistant and particularly invulnerable to ageing thanks to special UV stabilisation. Lid/locking mechanisms for large waste containers available with a minimum order quantity of 20 items per colour. Please enquire. Pedal lid opener cannot be fitted later. Please order along with main unit.

See full description
Specifications for Plastic Waste Container - DIN EN 840 - Capacity 660 L, WxHxD 1360 X 1235 X 765mm, Green
  • Capacity
    660L
  • Material Properties
    UV Stabilised
  • Height
    1235mm
  • Depth
    765mm
  • Supplied
    Assembled
  • Width
    1360mm
  • Material
    Plastic
  • Wheel Fittings
    4 Swivel Castors
  • Wheel Material
    Solid Rubber
  • Waste Collector Colour
    Green
  • Fittings
    With Lid
  • Weight
    44kg
  • Wheel Diameter
    200mm
  • Applications
    Indoor and Outdoor Use
  • Conforms to
    DIN EN 840

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome