Polypropylene Folding Box, Capacity 49 L, With Hinged Lid, Blue

Order Code: ZT2747738S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Polypropylene folding box, capacity 49 l, with hinged lid, blue. Supplied = assembled. Capacity = 49 l. External length = 600 mm. External width = 400 mm. External height = 260 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base. Feature = stackable. Model = with hinged lid, blue. Weight = 3.1 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.

See full description
Specifications for Polypropylene Folding Box, Capacity 49 L, With Hinged Lid, Blue
  • Material
    Polypropylene
  • Colour
    Blue
  • Capacity
    49L
  • Supplied
    Assembled
  • External Length
    600mm
  • External Width
    400mm
  • External Height
    260mm
  • Temperature Resistance
    20°C To +70°C
  • Stacking Design
    Solid Walls and Base
  • Weight
    3.1kg
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome