Polypropylene Folding Box, Capacity 60 L, With Hinged Lid, Blue, Perforated

Order Code: ZT2742133S

£89.99 Inc VAT (20%)


Description

Polypropylene folding box, capacity 60 l, with hinged lid, blue, perforated. Supplied = assembled. Capacity = 60 l. External length = 600 mm. External width = 400 mm. External height = 320 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = perforated walls, solid base. Feature = stackable. Model = with hinged lid, blue. Weight = 3.56 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.

See full description
Specifications for Polypropylene Folding Box, Capacity 60 L, With Hinged Lid, Blue, Perforated
  • Material
    Polypropylene
  • Colour
    Blue
  • Capacity
    60L
  • Supplied
    Assembled
  • External Length
    600mm
  • External Height
    320mm
  • External Width
    400mm
  • Weight
    3.56kg
  • Stacking Design
    Perforated Walls, Solid Base
  • Temperature Resistance
    20°C To +70°C
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome