Polypropylene Folding Box, Capacity 60 L, With Hinged Lid, Blue, Stackable

Order Code: ZT2741655S

£99.99 Inc VAT (20%)


Description

Polypropylene folding box, capacity 60 l, with hinged lid, blue, stackable. Supplied = assembled. Capacity = 60 l. External length = 600 mm. External width = 400 mm. External height = 330 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = perforated walls, solid base. Internal width = 355 mm. Internal length = 555 mm. Internal height = 310 mm. Feature = stackable. Model = with hinged lid, blue. Max. load = 60 kg. Weight = 3.35 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.

See full description
Specifications for Polypropylene Folding Box, Capacity 60 L, With Hinged Lid, Blue, Stackable
  • Material
    Polypropylene
  • Colour
    Blue
  • Load Capacity
    60kg
  • Capacity
    60L
  • Supplied
    Assembled
  • Internal Width
    355mm
  • External Height
    330mm
  • Internal Height
    310mm
  • External Width
    400mm
  • Internal Length
    555mm
  • External Length
    600mm
  • Stacking Design
    Perforated Walls, Solid Base
  • Features
    Stackable
  • Temperature Resistance
    20°C To +70°C
  • Weight
    3.35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome