Push-on Lid For Collapsible Container, Blue, LxW 600 X 400mm, Without Lock

Order Code: ZT2741613S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Push-on lid for collapsible container, blue, LxW 600 x 400 mm, without lock. Supplied = assembled. Colour = blue. Width = 400 mm. Length = 600 mm. Height = 10 mm. Weight = 0.6 kg. Product type = accessories. For all round use as a dust protection cover. Containers can still be stacked. Lid increases the container height by 10 mm.

See full description
Specifications for Push-on Lid For Collapsible Container, Blue, LxW 600 X 400mm, Without Lock
  • Product Type
    Accessories
  • Colour
    Blue
  • Supplied
    Assembled
  • Height
    10mm
  • Width
    400mm
  • Length
    600mm
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome