Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Bins
Yellow No. 3 Plastic Bins, Pack of 24
By Bott
Order Code:
ZT1402510X
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
22-27
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-bins/yellow-no-3-plastic-bins-pack-of-24/p/ZT1402510X
Add to quotation
View all Storage Bins
Description unavailable
Specifications
Specifications for Yellow No. 3 Plastic Bins, Pack of 24
Series
No. 3
MFR Part No.
13031039
Number of Pieces
24PCE
Overall Height
125mm
Material
Plastic
Product Type
Storage Bins
Overall Width
145mm
Colour
Yellow
Overall Depth
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome