1. Storage & Handling/
  2. Storage Cupboards & Cabinets/
  3. Storage Cabinet Parts
1200 Series Parts Storage Cabinets

1200 Series Parts Storage Cabinets


5 Variants From
£61.99

Inc VAT (20%)

See 5 Product Variants
£61.99

Description

Manufactured from heavy gauge steel, these Raaco® cabinets are purpose built to last. With a painted finish and transparent polypropylene drawers that allows contents to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. All the drawers can be sub-divided to meet specific storage requirements. The cabinets can be stacked or mounted to the wall to maximise use of storage space. Available in a host of specifications to suit individual requirements.

Features and Benefits
• Main structure manufactured from a robust steel making for a durable product
• Polypropylene draws offer resistance to general punishment and wear and tear
• Available in a variety of specifications to personalise your storage needs
• Drawers can be further divided by Raaco® dividers (sold separately) to maximise your storage space

Typical Applications
• Ideal for use in workshops, offices or general usage whereby storage of small parts is needed

Notes
• No tools or components included
• Drawer dividers sold separately
• For use with drawer types 150-03, 150-01 and 150-02, see individual specification before purchase

See full description

Feature Attributes

Overall Depth:

150 mm

Product Type:

Drawer Cabinets

Overall Width:

307 mm

Finish:

Painted Finish

Colour:

Blues

Product Material:

Polypropylene,Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome