0
1
2
3
4
5

6-8 Gpu Mining Rig Frame

Order Code: ZT3960452S

£49.99 Inc VAT (20%)


Description

This MonsterShop durable open chassis mining frame is designed to help you improve heat dissipation and extend graphics card life. Cooling fans can be installed to achieve efficient cooling and ensure efficient operation of the devices.

This GPU rack with a strong structure is easy to install. It keeps all cables clean and organized, along with everything in your mining rig.

The MonsterShop open air mining rig frame is made of high-quality powder coated steel, strong, durable, and easy to use. Fully protecting your GPU and electronic devices.

To get you started right away MonsterShop is including a FREE Power Switch Cable & a Dual 6 Pin Cable.



Specifications:


* Brand: MonsterShop
* Material: Powder Coated Steel
* Capacity: 6-8 GPU (GPU'S not included)
* Product Weight: 1.9 KG Dimensions:


* Width: 50.5cm/500.5mm/19.7"
* Depth: 22.5cm/225mm/8.9"
* Height: 28.5cm/285mm/11" Box Contents:


* 1 x 6-8 GPU Mining Rig Frame
* 1 x Optional Graphics Card Support Bar & Foam Protection Strip
* 1 x Power Switch Cable
* 1 x Dual 6 Pin Cable Notice: Frame only (Need to assemble by yourself, for installation steps, please refer to the user manual.)

See full description
Specifications for 6-8 Gpu Mining Rig Frame
  • Product Type
    Mining Rig Frame
  • Height
    28.5cm
  • Depth
    22.5cm
  • Width
    50.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome