Full Height Drawer Cupboard, Counter Element At Right, Height 1025mm, Pure White/Pigeon Blue

Full Height Drawer Cupboard, Counter Element At Right, Height 1025mm, Pure White/Pigeon Blue

Order Code: ZT2697104S

£1,999.99 Inc VAT (20%)


Description

Full height drawer cupboard, counter element at right, height 1025 mm, pure white/pigeon blue. Supplied = assembled. Height = 1025 mm. Width = 432 mm. Depth = 800 mm. Utensil drawer = yes. Storage drawer extends to = 100% extendable. Internal dimensions drawer HxWxD = 882x368x698 mm. Product type = fixed pedestals. Material = sheet steel, powder coated. Body colour = pure white RAL 9010. Drawer material = steel. Drawer colour = pigeon blue RAL 5014. Max. drawer load = 40 kg. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable. Panel thickness = 25 mm. Cupboard, partition and mobile pedestal in one. Acoustically effective side walls. High quality, self-retracting drawer guides with damper. Incl. 2 shelves, 1 utensil tray and private compartment that can be locked separately. Available with 2.5 or 3 file heights. Additional storage space is created by the full height drawer cupboard with a sturdy, welded steel body. Acoustically effective. Depth 800 mm. High quality powder coating. With bar handle and 25 mm thick cover panel made of plastic laminate. Counter element on right, drawers open to left, steel front with bar handle, drawer with self retraction and damper as standard. Supplied fully assembled. Practical small drawer on request.

See full description
Specifications for Full Height Drawer Cupboard, Counter Element At Right, Height 1025mm, Pure White/Pigeon Blue
  • Product Type
    Fixed Pedestals
  • Body Colour
    Pure White
  • Depth
    800mm
  • Material
    Sheet Steel, Powder Coated
  • Width
    432mm
  • Supplied
    Assembled
  • Height
    1025mm
  • Drawer Load Capacity
    40kg
  • Drawer Colour
    Pigeon Blue
  • Additional Features
    Lockable
  • Panel Thickness
    25mm
  • Storage Drawer Extends To
    100%
  • Drawer Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome