Tray Insert, For Tray Shelf - Vertical Pull-Out Cabinet, Capacity 5.5 Litres

Tray Insert, For Tray Shelf - Vertical Pull-Out Cabinet, Capacity 5.5 Litres

Order Code: ZT2694738SCopy

£103.99 Inc VAT (20%)


Description

Tray insert, for tray shelf - vertical pull-out cabinet, capacity 5.5 litres. Supplied = assembled. Height = 30 mm. Width = 310 mm. Depth = 700 mm. For width = 450/810 mm. Material = polypropylene. Colour = black. Product type = accessories for fire resistant hazardous goods storage cupboards. Protection against corrosion for aggressive hazardous substances. Easy and safe cleaning and removal of leaks. Tray insert made of hardwearing PP, grey for tray shelves in vertical pull-out cabinets with body width 450/810 mm. Capacity: 5.50 litres Dimensions external : W x D x H 310 x 700 x 30 mm Dimensions internal : W x D x H 302 x 692 x 26 mm

See full description
Specifications for Tray Insert, For Tray Shelf - Vertical Pull-Out Cabinet, Capacity 5.5 Litres
  • Supplied
    Assembled
  • Material
    Polypropylene
  • Colour
    Black
  • For Width
    450 / 810mm
  • Height
    30mm
  • Depth
    700mm
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome