Container Ice Cream Polypropylene 10L (Pack of 10)

Order Code: ZT5537972S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

These compact boxes help save space with their shallow design. Each freezer pot holds two litres of ice cream or other frozen goods and can be defrosted in the microwave. These user-friendly containers can also store food stuffs which require heating such as sauces. As such these handy tubs can make a massive difference to your food storage and prep.Product Details- Reinforced corners- Dimensions: 221(H) x 158(W) x 75(L)mm- Lids sold separately (AJ197)- 4Ltr (AJ196) size available- Microwave and freezer safe

See full description
Specifications for Container Ice Cream Polypropylene 10L (Pack of 10)
  • Pack Quantity
    Pack of 10
  • Capacity
    10L
  • Product Type
    Container
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome