Containers Polypropelene Clip Top 1L - Pack of 3

Order Code: ZT5533955S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Keeping food fresh and safe the 1 litre Klip It containers from Sistema in a pack of 3 are ideal for use within any storage set-up. Features a lockable lid with an air-tight fit that allows you to store food for longer and ensures food is kept safe; saving you money. Constructed with a space-saving rectangular design the containers are ideal for storage where space is tight and can be stacked when not in use. The microwave-safe material of the bowl (lid is not microwavable) make it easy to heat meals within the home or workplace; perfect results every time. Made from a durable easy-to-clean material the containers by Sistema are sure to last and make for a perfect storage utensil. Product features Capacity 1LtrDimensions 160(H) x 117(W) x 175(D)mmMaterial PolypropyleneWeight 352gColour ClearFeaturing distinctive Sistema KLIP IT easy locking clipsFlexible seal keeping food fresher for longerDishwasher (top rack only) Microwave Fridge & Freezer safeDesigned and made in New ZealandPhthalate and BPA Free

See full description
Specifications for Containers Polypropelene Clip Top 1L - Pack of 3
  • Capacity
    1L
  • Product Type
    Containers
  • Material
    Polypropylene
  • Colour
    Transparent
  • Weight
    352g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome