Containers Polypropelene Clip Top 2L (Pack of 3)

Order Code: ZT5537922S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.895%


Description

Keeping food fresh and safe the 2 litre Klip It containers from Sistema in a pack of 3 are ideal for use within any storage set-up. Features a lockable lid with an air-tight fit that allows you to store food for longer and ensures food is kept safe; saving you money. Constructed with a space-saving rectangular design the containers are ideal for storage where space is tight and can be stacked when not in use. The microwave-safe material of the bowl (lid is not microwavable) make it easy to heat meals within the home or workplace; perfect results every time. Made from a durable easy-to-clean material the containers by Sistema are sure to last and make for a perfect storage utensil. Product features Material Polypropylene Colour Clear Featuring distinctive Sistema KLIP IT easy locking clips Flexible seal keeping food fresher for longer Dishwasher (top rack only) Microwave Fridge & Freezer safe Designed and made in New Zealand Phthalate and BPA Free

See full description
Specifications for Containers Polypropelene Clip Top 2L (Pack of 3)
  • Pack Quantity
    3
  • Colour
    Transparent
  • Product Type
    Containers
  • Material
    Polypropylene
  • Capacity
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome