Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Food Storage Box Clip Top 2L
Order Code:
ZT5533695S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/food-storage-box-clip-top-2l/p/ZT5533695S
Add to quotation
View all Storage Container
Description
2L Tupperware with a Clip Top. 20 x 14 x 11 cm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Food Storage Box Clip Top 2L
Product Type
Food Storage Box
Volume
2L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome