Food Storage Container Araven 1L (Pack of 4)

Order Code: ZT5538092S

£62.99 Inc VAT (20%)


Description

Product features Capacity 1Ltr Dimensions 100(H) x 176(W) x 108(D)mm Material Polypropylene Temperature Range -40°C to 95°C Weight 700g Colour Red Yellow Green Blue Clip BPA free Sets of colour clips included (red yellow green purple and blue) Suitable for Microwave and Dishwasher use Permanent wipe clean label fixed to each container dishwasher proof convenient for the busy kitchen Temperature range from -40°C to +95°C Airtight to preserve food longer 10 colour coded clips - 2 each of red blue green yellow and purple

See full description
Specifications for Food Storage Container Araven 1L (Pack of 4)
  • Product Type
    Food Storage Container
  • Weight
    700g
  • Capacity
    1L
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome