Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Gastro Container Polycarbonate 1/9 65mm
By Utopia
Order Code:
ZT5537835S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/gastro-container-polycarbonate-1-9-65mm/p/ZT5537835S
Add to quotation
View all Storage Container
Description
Gastro Container Polycarbonate 1/9 65mm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Gastro Container Polycarbonate 1/9 65mm
Height
65mm
Type
Gastro Container
Material
Polycarbonate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome