Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Gastro Container Polycarbonate 1/2 100mm
By Utopia
Order Code:
ZT5537624S
£17.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.49
0%
5 - 9
£16.79
4%
10 - 19
£16.09
8%
20 +
£15.39
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.49
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/gastro-container-polycarbonate-half-100mm/p/ZT5537624S
Add to quotation
View all Storage Container
Description
Gastro Container Polycarbonate 1/2 100mm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Gastro Container Polycarbonate 1/2 100mm
Product Type
Gastro Container
Size
1/2
Material
Polycarbonate
Height
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome