Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Gastro Container Stainless Steel 1/1 40mm
By Utopia
Order Code:
ZT5533303S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/gastro-container-stainless-steel-1-1-40mm/p/ZT5533303S
Add to quotation
View all Storage Container
Description
Utopia Gastro Container Stainless Steel 1/1 40mm TB186
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Gastro Container Stainless Steel 1/1 40mm
Depth
40mm
Product Type
Gastro Container
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome