Gastro Lid Polycarbonate 1/9

Order Code: ZT5533456S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Virtually unbreakable polycarbonate remains cool to the touch for efficient handling.Lids and containers are dishwasher safe for easy cleaning.Temperature range from -40?C to 100?C.Polycarbonate material is dishwasher safe and pans have been designed to drip dry quickly.Containers are lightweight and stackable.Product Details- Dimensions: 176(W) x 108(D)mm- Material: Polycarbonate- Lightweight plastic remains cool to the touch- Clear- Lids and containers are dishwasher safe.- Temperature range from -40?C to 100?C.

See full description
Specifications for Gastro Lid Polycarbonate 1/9
  • Colour
    Transparent
  • Product Type
    Lid
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome