Lid For Stacking Containers, LxW 600 X 400mm, Grey

Order Code: ZT2706770S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Lid for stacking containers, LxW 600 x 400 mm, grey. Supplied = assembled. Colour = grey. Width = 400 mm. Length = 600 mm. Weight = 0.66 kg. Product type = accessories.

Specifications for Lid For Stacking Containers, LxW 600 X 400mm, Grey
  • Product Type
    Accessories
  • Colour
    Grey
  • Supplied
    Assembled
  • Length
    600mm
  • Width
    400mm
  • Weight
    0.66kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome