Small Container Shelf Unit, Height Adjustable, HxWxD 1350 X 1350 X 600mm

Order Code: ZT2732360S

£799.99 Inc VAT (20%)


Description

Small container shelf unit, height adjustable, HxWxD 1350 x 1350 x 600 mm. Supplied = assembled. Height = 1350 mm. Width = 1350 mm. Depth = 600 mm. Finish = zinc plated. Product type = accessories for hazardous goods storage depots. With 3 height-adjustable tray shelves. Height x width x depth 1350 x 1350 x 600 mm. Zinc plated. Easy installation.

Specifications for Small Container Shelf Unit, Height Adjustable, HxWxD 1350 X 1350 X 600mm
  • Supplied
    Assembled
  • Finish
    Zinc Plated
  • Height
    1350mm
  • Depth
    600mm
  • Width
    1350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome