Stacking Container Polyethylene, Conical Design, Capacity 65 Litres, Natural

Order Code: ZT2683961S

£123.99 Inc VAT (20%)


Description

Stacking container made of polyethylene, conical design, capacity 65 litres, natural. Supplied = assembled. Capacity = 65 l. External length = 650 mm. External width = 440 mm. External height = 330 mm. Material = polyethylene. Colour = natural. Temperature resistance = -20 °C to +50 °C. Design of stacking containers = solid walls and base. Internal width = 405 mm. Internal length = 565 mm. Internal height = 330 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, tapered. Weight = 3 kg. External length at base = 515 mm. External width at base = 350 mm. Internal length at base = 505 mm. Can be stacked inside each other to save space. Containers in natural colour are suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details) Foodstuffs suitability symbol only applies for containers in natural colour.

See full description
Specifications for Stacking Container Polyethylene, Conical Design, Capacity 65 Litres, Natural
  • Material
    Polyethylene
  • Colour
    Natural
  • Capacity
    65L
  • Stacking Design
    Solid Walls and Base
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Length at Base
    505mm
  • External Height
    330mm
  • Internal Width
    405mm
  • External Width
    440mm
  • Internal Height
    330mm
  • External Length
    650mm
  • Internal Length
    565mm
  • External Width At Base
    350mm
  • Weight
    3kg
  • Features
    Stackable
  • Container Shape
    Rectangular, Tapered
  • Temperature Resistance
    20°C To +50°C
  • External Length At Base
    515mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome