Polypropylene Clip Lock Storage Container 2.2L

Polypropylene Clip Lock Storage Container 2.2L

Order Code: ZT5584652SCopy

Qty of 8 for
£103.92 Inc VAT (20%)
£12.99 each
QuantityPriceDiscount
1 - 79£12.990%
80 - 159£12.474%
160 +£11.958%

This product must be ordered in multiples of 8

Description

The GenWare Clip Lock Storage Containers are a great addition to any busy commercial environment. Made from clear Polypropylene material, the storage containers are supplied with a tight fitting clip lock lid ensuring food stays fresher for longer and safe from contamination. They are stackable for organised storage as well as being freezer and dishwasher safe.
•Made from clear polypropylene for easy contents identification
•Strong and durable
•Supplied with tight fitting clip lock lid
•Helps keep food fresher for longer
•Stackable for easy storage 24.5 x 16.5 x 8cm (L x W x H)

See full description
Specifications for Polypropylene Clip Lock Storage Container 2.2L
  • Capacity
    2.2L
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome