Polypropylene Storage Container 2L

Polypropylene Storage Container 2L

Order Code: ZT5584801SCopy

Qty of 6 for
£61.74 Inc VAT (20%)
£10.29 each
QuantityPriceDiscount
1 - 59£10.290%
60 - 119£9.884%
120 +£9.478%

This product must be ordered in multiples of 6

Description

The GenWare PP Storage Containers are a great addition to any busy commercial environment. Made from clear Polypropylene material, the storage containers are supplied with a tight fitting lid ensuring food stays fresher for longer and safe from contamination. They are stackable for organised storage as well as being freezer and dishwasher safe.
•Made from clear polypropylene for easy contents identification
•Strong and durable
•Supplied with tight fitting lid
•Helps keep food fresher for longer
•Stackable for easy storage 25.5 x 17 x 6.5cm (L x W x H)

See full description
Specifications for Polypropylene Storage Container 2L
  • Material
    Polypropylene
  • Capacity
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome