Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Storage Pails & Buckets
Bucket Plastic with Pouring Lip 15L
Order Code:
ZT5533002S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-pails-and-buckets/bucket-plastic-with-pouring-lip-15l/p/ZT5533002S
Add to quotation
View all Storage Pails & Buckets
Description
A plastic bucket with a pouring lip 15L capacity. Colours may vary.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Bucket Plastic with Pouring Lip 15L
Capacity
15L
Material
Plastic
Product Type
Bucket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome