Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Storage Pails & Buckets
Bucket Plastic Yellow 10L
Order Code:
ZT5533932S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-pails-and-buckets/bucket-plastic-yellow-10l/p/ZT5533932S
Add to quotation
View all Storage Pails & Buckets
Description
30cm wide by 25cm high plastic yellow bucket
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Bucket Plastic Yellow 10L
Capacity
10L
Height
25cm
Material
Plastic
Width
30cm
Product Type
Bucket
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome