Omnioutil Storage Bucket & Lid Mini Coffee Red

Order Code: ZT2420407S

£29.99 Inc VAT (20%)


Description

All our great Hachiman products can be cleaned and disinfected with bleach or similar cleaning agents. Our Hachiman Mini Omnioutil Bucket in Coffee & Red may look like a commonplace item at first glance, but in fact it offers unlimited possibilities!. Special Features...Tough, thick-walled construction for extra strength. Scratch resistant surface. Easy clean food safe. Strong comfort grip handles. Easily stackable. Secure press fit lid (not air-tight). Special garden hose holder. Will support up to 150 kg / 330 lbs / 23.5 stone. Can withstand temperatures from High 120C/248F to Low -20C/-4F. Long life and fully recyclable. Environmentally friendly. Water, mould and sun resistant colours. Available in 4 sizes & multiple colours. 2 Year Guarantee. Perfect for... Compost & food waste bin. Drinks & ice bucket. General storage carry bucket. Home & office waste can. Home brewing cask. Stool, table or step. Vegetable store. Water pail & gardening bucketThis stylish Hachiman bucket can be used as a stool or table, as a tool box or kids toy box, as an ice bucket or as a food recycling bin, as a gardening accessory or as a storage box for household items, there are basically no limits for what these buckets can be used for! . And when they're not in use that can be easily stacked inside each other to save storage space.. Hachiman is a family owned Japanese company founded on the philosophy of providing products with a refined design with the aim of enriching peoples, your, lives. They create simple but functional, minimalist, non-wasteful and outstandingly beautiful products with a style and quality way above their run of the mill equivalents! Storage can be stylish and displayed in the open not simply basic and hidden away in a cupboard!. We need plastic but we should be choosy and lets not forget plastic can be good. All our plastic products are made to the highest standards, they are durable, long life, recyclable, pure and functional. So please lets stop thinking throwaway and start thinking lifetime use!

See full description
Specifications for Omnioutil Storage Bucket & Lid Mini Coffee Red
  • Product Type
    Storage Bucket
  • Material
    Plastic
  • Colour
    Coffee Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome