2 - Level Trolley with Mobile Dividers and Horizontal Hand Bar

2 - Level Trolley with Mobile Dividers and Horizontal Hand Bar

Order Code: ZT5678066S

£1,299.99 Inc VAT (20%)


Description

70-1 2-Level Shelf Trolley with Mobile Dividers
Technical Specifications
Product delivered assembled
Its weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions: 1430 x 710 x 1300
2 levels with white matte expanded PVC panels, 10 mm thick, featuring rounded non-aggressive edges to prevent damage in case of contact with doors, walls, gates, or other surfaces (or other logistics or handling equipment) .
Both levels are equipped with 4 mobile dividers each.
2 swivel castors and 2 swivel castors with brakes. The castors are mounted on plates for maximum strength, maneuverability, and durability.
Load capacity per level: 55 kg
Total load capacity: 700 kg
Equipped with a horizontal handle.
Description
The 2-Level Shelf Trolley with Mobile Dividers is a lightweight, durable, and highly adaptable tool for managing materials and optimizing workflows. Designed with an innovative feature, the mobile dividers, this trolley enhances organization, productivity, and flexibility in any industrial or logistical setting.
● Superior Organization with Mobile Dividers: Each of the two levels are equipped with four mobile dividers, allowing you to customize storage spaces to fit various materials and items according to your needs. This ensures that everything stays securely in place, prevents items from shifting during transport, and simplifies sorting for enhanced productivity.
● Effortless Mobility: Its lightweight aluminum frame and robust casters ensure smooth maneuverability, even in tight spaces. Swivel casters with brakes add stability when stationary, ensuring precise control.
● Maximized Storage and Flexibility: The versatile two-level design accommodates a variety of items, while the mobile dividers allow you to easily adjust the storage configuration to suit different tasks, whether you're organizing tools, materials, or smaller items
● Enhanced Safety and Picking Efficiency: The mobile dividers and the three flanges (lower level) surrounding the work surface prevent objects from falling off during transport while providing a designated space for picking and organizing items securely and efficiently.
● Ergonomic Handling: A horizontal handle provides a comfortable grip, making it easy to push, pull, or maneuver the trolley with minimal effort, even when fully loaded.
● Space-Saving Design: Compact dimensions ensure that the trolley optimizes your workspace while offering ample storage capacity, making it an essential tool for workshops, warehouses, or production lines.
The 2-Level Shelf Trolley with Mobile Dividers is the ideal solution for professionals seeking flexibility, enhanced organization, and efficient material handling. With its customizable storage spaces, robust construction, and user-friendly design, it’s the perfect tool to boost productivity and streamline operations in any modern workspace.

See full description
Specifications for 2 - Level Trolley with Mobile Dividers and Horizontal Hand Bar
  • Material
    Aluminum Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome