3 Level Mobile Picking Stand - 750 x 550 x 1100mm

3 Level Mobile Picking Stand - 750 x 550 x 1100mm

Order Code: ZT5678112S

£469.99 Inc VAT (20%)


Description

Technical Specifications
Product delivered assembled
Weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 750 x 550 x 1100mm
3 tubular inclined display levels
Tubular levels are equipped with supports that prevent objects from falling
Load capacity per level : 380kgs
Total load capacity : 750kgs
2 swivel castors and 2 swivel castors with brakes. The castors are mounted on plates for maximum strength, maneuverability, and durability.

Description
The 3-Level Tubular Mobile Picking Stand offers a robust, ergonomic solution designed to optimize material handling and organization in dynamic work environments. Featuring three inclined tubular levels, this stand ensures quick and easy access to materials while maintaining high standards of safety, functionality, and mobility.
Ergonomic and Secure Design for Enhanced Productivity: With three inclined tubular levels, the 3-Level Tubular Mobile Picking Stand ensures that items are always visible and easily accessible, minimizing the need for bending or reaching. This ergonomic design improves working posture and productivity. Each level is equipped with rings that prevent items from falling, adding an extra layer of security while materials are being moved or retrieved.
Lightweight and Durable Construction: Constructed from modular aluminum, the stand is 40% lighter than traditional steel models. This makes it easy to handle and move, while still offering exceptional durability and strength to withstand demanding work environments. The stand combines portability with long-lasting reliability, making it the ideal choice for businesses looking for high-performance material handling solutions.
High Load Capacity for Versatile Use: Each level of the 3-Level Tubular Mobile Picking Stand can support up to 380 kg, with a total capacity of 750 kg. This impressive weight capacity allows the stand to accommodate a wide range of materials, tools, and components, making it suitable for industrial, warehouse, and production line environments.
Effortless Mobility and Stability: Equipped with 2 swivel casters and 2 locking casters, the stand offers smooth and easy movement, while the locking casters ensure secure placement when necessary. The heavy-duty casters are mounted on reinforced plates for maximum durability, providing reliable performance across various surfaces and guaranteeing stability when the stand is in use.
Delivered fully assembled, the 3-Level Tubular Mobile Picking Stand is ready to integrate into your workspace right away, saving valuable time on setup. Its combination of three inclined levels for quick access and secure handling, along with the high load capacity, makes it a versatile and reliable solution for any professional setting.

See full description
Specifications for 3 Level Mobile Picking Stand - 750 x 550 x 1100mm
  • Material
    Aluminum