3 - Level Shelf Trolley 3 Flanges Per Level with Horizontal Hand Bar

3 - Level Shelf Trolley 3 Flanges Per Level with Horizontal Hand Bar

Order Code: ZT5678071S

£999.99 Inc VAT (20%)


Description

49A-15 3-Level Shelf Trolley 3 Flanges per level: Large Version
Technical Specifications:
Product delivered assembled
Its weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions: 1430 x 710 x 1200
3 levels with white matte expanded PVC panels, 10 mm thick, with non-aggressive rounded edges to prevent damage in case of contact with doors, walls, gates, or other surfaces (or other logistical or handling equipment) .
4 swivel casters and 2 swivel casters with brakes. The casters are mounted on plates for maximum strength, maneuverability, and durability.
Load capacity per level: 150 kg
Total load capacity: 700 kg
Equipped with a horizontal handle.
Description
The 3-level shelf trolley with 3 flanges per level is designed to optimize efficiency and organization in industrial and logistical environments. Combining lightweight construction with a functional workspace, this trolley enhances productivity and adaptability in any setting.
● Integrated Work Surface: The sturdy top surface provides a convenient workstation for packing, sorting, or assembling materials, streamlining on-the-go tasks and saving valuable time.
● Effortless Mobility: Its lightweight aluminum frame and robust casters ensure smooth maneuverability, even in tight spaces. Swivel casters with brakes add stability when stationary, ensuring precise control.
● Organized Storage: The lower levels are optimized for storing bins, tools, or materials, keeping essential items easily accessible and maintaining a clutter-free workspace.
● Enhanced Safety and Picking Efficiency: The three flanges surrounding the work surface prevent objects from falling off during transport while providing a designated space for picking and organizing items securely and efficiently.
● Durability and Reliability: Built to withstand heavy-duty use, the trolley ensures long-lasting performance in demanding environments while maintaining its lightweight and easy-to-handle design.
● Space-Saving Design: Compact yet spacious, the trolley optimizes storage and workspace utilization, making it ideal for busy production areas or warehouses.
The 3-level shelf trolley with 3 flanges per level is the ultimate solution for professionals seeking to combine storage, mobility, and a functional work area in one versatile tool. Perfect for boosting organization and productivity in any modern workspace.

See full description
Specifications for 3 - Level Shelf Trolley 3 Flanges Per Level with Horizontal Hand Bar
  • Finish
    White Matte

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome