Black Edition Mobile Trolley with Wooden Worktop 15 Drawer 1549mm

Black Edition Mobile Trolley with Wooden Worktop 15 Drawer 1549mm

Order Code: ZT5535003S

£2,399.99 Inc VAT (20%)


Description

Use as part of a complete garage storage system or as an individual storage trolley. All heavy-duty steel construction and manufactured with steel inner walls for extra strength and durability. 15 Full height rear locking mechanism, soft close drawers with heavy-duty 45mm ball-bearing slides that provide superior performance. Each drawer features stylish black anodized drawer pulls plus pre-cut non-slip liners. Textured industrial powder coated finish. Fitted with four 152mm PP wheels with black chrome effect alloys, two castors with quick release anti-rotation toe locks and two fixed wheels. Side handle for added comfort when manoeuvring around the workplace and stylish 30mm wooden work top. Features a power cord storage hanger and bottle opener. Supplied with two folding keys. This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.

See full description
Specifications for Black Edition Mobile Trolley with Wooden Worktop 15 Drawer 1549mm
  • MFR Part No.
    AP6215BE
  • Weight
    191kg
  • Material
    Wood
  • Product Type
    Mobile Trolley
  • Number of Drawers
    15
  • Height
    1549mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome