Fifo Flowrack - 680 x 1200 x 1200mm

Fifo Flowrack - 680 x 1200 x 1200mm

Order Code: ZT5678038S

£599.99 Inc VAT (20%)
£619.993% off


Description

Technical Specifications
Product delivered assembled
Weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 680 x 1200 x 1200mm
2 FIFO rails levels
Load capacity per level : 180kgs
Total load capacity : 750kgs
2 swivel castors and 2 swivel castors with brakes. The castors are mounted on plates for maximum strength, maneuverability, and durability.

Description
The Mobile FIFO Flowrack is designed to bring efficiency, organization, and flexibility to your material handling processes. With its innovative features and robust construction, it ensures smoother workflows and maximized productivity in any workspace.
Streamlined Material Flow: Featuring two FIFO rail levels, this flowrack promotes a First-In, First-Out system that simplifies stock rotation and improves inventory management. It keeps items easily accessible and well-organized, reducing downtime and enhancing operational efficiency. Each rail level supports up to 180 kg, making it perfect for managing diverse materials, with a total capacity of 750 kg to meet the demands of even the busiest environments.
Space-Saving Design: The compact design of the Mobile FIFO Flowrack makes it an excellent choice for tight spaces. Its vertical layout ensures maximum storage capacity without taking up excessive room, enabling seamless integration into any workspace.
Enhanced Mobility and Stability: Fitted with two swivel casters and two locking casters, the flowrack offers unmatched maneuverability for quick repositioning. The locking feature ensures stability during use, providing a reliable and secure workstation whenever needed.
Durable and Lightweight for Easy Handling: Constructed from modular aluminum, the flowrack is 40% lighter than traditional steel alternatives, making it easy to move and manage without compromising on strength. Its sturdy build ensures long-term durability, even in high-demand environments, giving you a product that you can depend on.

The Mobile FIFO Flowrack arrives fully assembled, saving you time and effort. Whether you’re optimizing your workflow, enhancing storage, or improving material organization, this flowrack is a smart and efficient solution that makes your processes faster, safer, and more productive.

See full description
Specifications for Fifo Flowrack - 680 x 1200 x 1200mm
  • Material
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome