Pddh Bund Poly Trolley with Wheels & Handle - Suitable for 1 X 205 Litre Drum
0
1

Pddh Bund Poly Trolley with Wheels & Handle - Suitable for 1 X 205 Litre Drum

Order Code: ZT3141555SCopy

£369.99 Inc VAT (20%)


Description

Easily transport a 205ltr drum or smaller containers around your site using this round polyethylene trolley which has four castors (two lockable) for additional stability and a 30ltr sump to contain any spills.

Features & Benefits
- Dimensions: 725mm x 725mm x 990mm
- Sump Capacity: 30 Litre
- Product Weight: 15.5kg
- UDL: 300kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Pddh Bund Poly Trolley with Wheels & Handle - Suitable for 1 X 205 Litre Drum
  • Product Type
    Poly Trolley
  • Weight
    15.5kg