V Shaped Picking Stand - 670 x 400 x 1200mm

V Shaped Picking Stand - 670 x 400 x 1200mm

Order Code: ZT5678120S

£469.99 Inc VAT (20%)


Description

Technical Specifications
Product delivered assembled
Weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 670 x 400 x 1200mm
1 V-shaped level with white matte expanded PVC panels, 10 mm thick, featuring rounded non-aggressive edges to prevent damage in case of contact with doors, walls, gates, or other surfaces (or other logistics or handling equipment) .
Total load capacity : 300kgs
Mounted on feet

Description
The V-Shaped Picking Stand is a purpose-built solution for streamlined picking and storage tasks. Engineered for durability, lightweight handling, and ergonomic performance, this stand is ideal for improving productivity in demanding work environments.
Lightweight and Maneuverable: Built with a modular aluminum structure, it is 40% lighter than steel alternatives, enabling easy handling and repositioning while maintaining outstanding durability and stability.
Optimized for Picking Efficiency: The V-shaped design of the storage level, constructed with high-quality PVC expanded panels, ensures organized and effortless access to items. The inclined surface allows quick visibility and ergonomic picking, reducing time and effort during operations.
Safe and Robust Design: With rounded, non-aggressive edges, the stand minimizes the risk of damage to walls, doors, or surrounding equipment, ensuring a safe working environment.
Impressive Load Capacity: Designed to support demanding tasks, it boasts a load capacity of 280 kg per level and a total capacity of 300 kg, making it perfect for handling heavy bins or boxes.
Delivered fully assembled, the V-Shaped Picking Stand is your ideal partner for efficient and organized picking tasks, combining innovative design with practicality to improve your operational efficiency.

See full description
Specifications for V Shaped Picking Stand - 670 x 400 x 1200mm
  • Load Capacity
    300kg
  • Material
    Aluminum