6 Gas Cylinder Bottle Stand EN-7202-YE

Order Code: ZT3614029S

£639.99 Inc VAT (20%)


Description

Holds 6 cylinders from 3”-10” in diameter
Non-sparking plastic design
Upper security straps included
Lower straps available for added security (not included)
Forkliftable (when empty)
Optional ramp available (7203-BK)
Load capacity 544kgs

See full description
Specifications for 6 Gas Cylinder Bottle Stand EN-7202-YE
  • Product Type
    Gas Cylinder Bottle Stnd
  • Capacity
    6 cylinders